Beli peralatan listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KDS Measuring Tape Free (Meteran)Deskripsi:Meteran saku ini sangat praktis untuk dibawa kemana-mana, ukuran casingnya nyaman digenggam. Tanpa belt-clip dan stopper. Ada yang mm-inch-feet, ada juga yang hanya mm saja (BP-JIS).
- EZREN Pen Pemotong KacaDeskripsi:Nama produk: jarum paduan Catatan: Ujung pena tajam, harap gunakan dengan hati-hati Isi Paket1pcs Ezren EZ-0371 Alat Pemotong Kaca Model Pulpen Alat Penanda Garisatribut:
- Size (cm): 14.5
- Mitsubishi Electric Low voltage switch related equipment ET-N seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JOHNSON LEVEL Angle Finder & ProtractorDeskripsi:Digital angle finders sit on surfaces to take angle measurements that they display on a digital readout for more precision and easier reading than a dial indicator. Also known as digital angle locators, they compare angles, transfer angles between surfaces, and check the accuracy of angle guides on tools.atribut:
- Measuring Range (Minimum): 0°
- LEOPARD ABS Safety Helmet (Helm Proyek)atribut:
- Sheel Material: ABS
- Protect from Impact: Yes
- Protect from Electrical Hazard: No
- Class / Type: C/1
- Suspension : Fastrack w/ 6 Point Ratchet
- EZREN MagnifierDeskripsi:TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
- Toyo Safety Safety Helmet (Helm Proyek/Helm Safety)Deskripsi:-The ventilation property is improved and it has deodorant function.-The sight is enlarged and fit feeling is improved.-The brim has the special hard coating which is hard to get scratches.atribut:
- Hat Material Color: White
- Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)Deskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- Taffware Soldering Kit 7 in 1 (Solder Elektrik)Deskripsi:Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka Anda wajib memiliki solder listrik ini. Set perlengkapan solder ini sudah menyediakan semua perlengkapan solder yang Anda butuhkan. Terdapat solder, mata solder, holder, pinset, obeng dan wire tubeatribut:
- Temperature (°C): 200 - 450
- Soldering Length (cm): Sekitar 19
- Power (W): 60
- Voltage (V): 220
- Material: Besi dan Plastik
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Deli Power Stripatribut:
- Socket Outlet (hole): 3
- Dutron Stop Kontak 4-Gang dengan Kabel (Power Socket/Power Outlet)Deskripsi:DUTRON Stop Kontak Switch 4 Lubang + Kabel 3 meterStop Kontak berfungsi sebagai penghubung antara sumber listrik dengan alat elektronik. Stop kontak Dutron sudah dilengkapi dengan terminal kuningan serta arde/ground sehingga dapat mengantarkan arus litrik yang stabil dan aman bagi pengguna.Spesifikasi:Tipe: DV-SKK-43- Dilengkapi switch ON/OFF dan lampu indikatorPanjang kabel sebenarnya lebih pendek daripada yang tertera pada judul produk. Mohon dimengerti dan dimaklumi agar tidak terjadi kesalahpahaman.atribut:
- Plug Hole: 4
- Maximum Usage (W): Up to 600
- Dimensions (cm): 23x5.3x3.2
- Broco Stop Kontak Multi-Gang dengan Kabel (Colokan Listrik)Deskripsi:Broco Electrical from Indonesia supplies top quality, European Conformity Extension Strip Socket Outlets in large variety to suit the use in EU countries. The Socket Outlets come in 2 Gang to 6 Gang, with and without Child Protection, and are tested to IEC 60884.atribut:
- Current (A): 16
- Voltage (V): 250
- Dutron Stop Kontak 5-Gang dengan Kabel (Power Socket/Power Outlet)Deskripsi:DUTRON Stop Kontak Switch 5 Lubang + Kabel 3 meterStop Kontak berfungsi sebagai penghubung antara sumber listrik dengan alat elektronik. Stop kontak Dutron sudah dilengkapi dengan terminal kuningan serta arde/ground sehingga dapat mengantarkan arus litrik yang stabil dan aman bagi pengguna.Spesifikasi:Tipe: DV-SKK-53- Dilengkapi switch ON/OFF dan lampu indikatorPanjang kabel sebenarnya lebih pendek daripada yang tertera pada judul produk. Mohon dimengerti dan dimaklumi agar tidak terjadi kesalahpahaman.atribut:
- Plug Hole: 5
- Maximum Usage (W): Up to 600
- Dimensions (cm): 27.5x5.3x3.2
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
Daftar Harga peralatan listrik Terbaru October 2026
| KDS Measuring Tape Free (Meteran) | Rp119.900 |
| EZREN Pen Pemotong Kaca | Rp30.900 |
| Broco Stop Kontak 4-Gang (Colokan Listrik) | Rp55.900 |
| Mitsubishi Electric Low voltage switch related equipment ET-N series | Rp8.599.900 |
| JOHNSON LEVEL Angle Finder & Protractor | Rp349.900 |
| KANON Digital Center Distance Caliper (Jangka Sorong) | Rp11.999.900 |
| LEOPARD ABS Safety Helmet (Helm Proyek) | Rp219.900 |
| EZREN Magnifier | Rp70.900 |
| Toyo Safety Safety Helmet (Helm Proyek/Helm Safety) | Rp809.900 |
| Furukawa Electric Electrical Tape (Isolasi Kabel Listrik) | Rp119.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102084847-1.jpg)

/P102059210-1.jpg)


/o3P105272867-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/LEOPARD%20ABS%20Safety%20Helmet%20(Helm%20Proyek)/56P106149186-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Toyo%20Safety%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/P102702011-1.jpg)
/opP104042889-1.jpg)
/gwP107925608-1.jpg)
/lfP106390771-2.jpg)
/d4P102277472-2.jpg)
/2vP103750103-1.jpg)

/jhP110141701-1.jpg)
/kgP110051736-1.jpg)
/k9P110141729-1.jpg)
/m7P106390799-1.jpg)
/n4P106390832-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)